Referenties
Bahco:306604000
Rubix:A0415752
EAN:8413345217095

Documenten
Productdetails : BAHCO LIJMKLEM STAAL 40X9CM 306604000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Capacity 90 mm
Length: 310 mm to 400 mm
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Capacity 90 mm
Length: 310 mm to 400 mm
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 1680 g |
| Klemmen | 8 mm |
| Gewicht | 1,63 kg |
| Rail | 410 mm |
| Klemdiepte | 30 mm |
| Bekdiepte | 90 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,92 excl. BTW
/ stuk
€ 27,73 incl. BTW
- Levering doorgaans binnen 9 dagen
