Referenties
Timken:UELFC214
Rubix:A0378797
Fabrikant:UELFC214
EAN:0013992169389


Technische samenvatting
| Binnendiameter | 70 mm |
|---|---|
| Breedte | 40 mm |
| Bevestigingsafstand tussen de gaten | 125,1 mm |
Productdetails : TIMKEN UELFC 214 FLENSLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELFC214 flenslagerblok met excentrische klemborging voor as Ø70 mm. Ronde flens met 4 boutgaten, gebonden afdichting en 62.200 N dynamisch / 44.100 N statisch.
Sterke punten
● UELFC piloted round flanged units ensure accurate mounting fits and provide better support for heavy loads.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● Each unit comes assembled and ready for mounting, using bolts through the flange.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELFC series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Bolt-hole spacing dimensions and shaft center location are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UELP pillow blocks are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 70 mm |
| Breedte | 40 mm |
| Bevestigingsafstand tussen de gaten | 125,1 mm |
| Materiaal | gietijzer (iso 185 grade 200) |
| Afdichting | eén rubberen afdichting en één metalen schild |
| Hoogte | 85,7 mm |
| Lengte | 215 mm |
| Serie | uelfc 200 |
| Totale breedte lager | 68,6 mm |
| Klemmen | 14 mm |
| Diameter bevestigingsgaten | 19 mm |
| Aantal gaten | 4 |
| Statische basisbelasting, radiaal - C0r | 44100 N |
| Dynamische basisbelasting, radiaal - Cr | 62200 N |
| Buitendiameter | 150 mm |
| Gewicht | 16,9 kg |
| Bouwvorm | ronde flens |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 355,71 excl. BTW
/ stuk
€ 430,41 incl. BTW
- Levering doorgaans binnen 9 dagen