Referenties
Enerpac:NC5060
Rubix:A0013287
Fabrikant:NC5060
EAN:0662005850259

Productdetails : ENERPAC MOERKNIPPER NC5060
Sterke punten
Compact and ergonomic design, easy to use
Unique angled head design
Single-acting, spring return cylinder
Heavy duty chisels can be reground
Nut Splitters include spare chisel, spare set screw and wrench used to secure the chisel. A CR-400 coupler is standard
For applications with bolt sizes that are common to two tool model sizes, we recommend to select the larger of the two tools for the best results
Unique angled head design
Single-acting, spring return cylinder
Heavy duty chisels can be reground
Nut Splitters include spare chisel, spare set screw and wrench used to secure the chisel. A CR-400 coupler is standard
For applications with bolt sizes that are common to two tool model sizes, we recommend to select the larger of the two tools for the best results
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Buitendiameter | 106 mm |
| Breedte | 106 mm |
| Aangepaste tariefcode | 84311000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7.174,81 excl. BTW
/ stuk
€ 8.681,52 incl. BTW
- Levering doorgaans binnen 16 dagen