Referenties
Benning:044033
Rubix:1799103343
Fabrikant:044033
EAN:4014651440333
Productdetails : BENNING IT 101 ISOLATIE EN WEERSTANDTESTER
Insulation and resistance measuring instrument IT 101
Design: Casing made of impact-resistant plastic. With selectable limit values for ISO measurement, green LED for test passed, red LED for test/external voltage, switchable probe tip for triggering the measuring process, internal memory, voltage measurement with low-pass filter, automatic discharge of capacitive voltage. Insulation resistance (50 V-1000 V) with calculation of the resulting current leak, polarisation index (PI) and dielectric absorption ratio (DAR). Application: For insulation and low ohmic measurements on electrical systems, devices, wires, engines and generators. Scope of delivery: Measuring device, switchable probes, measurement lines, crocodile clamps, rubber case, batteries and bag.
Insul. resistance tester IT 101
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 90303330 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.035,22 excl. BTW
/ stuk
€ 1.252,62 incl. BTW
- Levering doorgaans binnen 7 dagen