IRWIN QUICK-GRIP KLEMTANG XP 300 MM- 12 10505943
Irwin Heavy Duty Quick Grip Clamp
Zie technische informatieReferenties
Irwin:10505943
Rubix:1199013533
EAN:5706915059434
Productdetails : IRWIN QUICK-GRIP KLEMTANG XP 300 MM- 12 10505943
With 272kg/600lbs of sustained clamping pressure/holding force, the IRWIN® QUICK-GRIP® Heavy-Duty One-Handed Bar Clamp is one of the most powerful one-handed bar clamps available. It's ideal for heavy-duty applications such as installation, demolition, and rough glue-up. Dual-removable swivel jaws with removable, non-marring full-face pads provide even distribution of clamping force on the workpiece. The pads can be easily removed to activate the swivel jaws to maintain full contact and combat flexing at extreme pressure, or for conforming to irregular shapes. An adjustable foot provides added support so the clamp can sit upright on a table or work surface, making it perfect for gluing panels or cabinetry. The unique pistol grip design and Quick-Release™ trigger provide simple, one-handed operation and these clamps are compatible with a NEW line of QUICK-GRIP accessories allowing you to do more with your QUICK-GRIP. The IRWIN QUICK-GRIP Heavy-Duty One-Handed Bar Clamp delivers maximum power, versatility, and stability.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 82057000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,39 excl. BTW
/ stuk
€ 42,82 incl. BTW
- Levering doorgaans binnen 16 dagen