Kegellager Timken 782D, Buitendiameter: 117.93 mm | Binnendiameter: 104.775 mm | Breedte: 102.362 mm
Kegellager
Zie technische informatieReferenties
Timken:782D
Rubix:03324870
EAN:0053893090146




Technische samenvatting
| Binnendiameter | 104,775 mm |
|---|---|
| Buitendiameter | 117,93 mm |
| Breedte | 102,362 mm |
Productdetails : TIMKEN 782 D CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 782D kegellagerkegel (TDI) met dubbel TDI binnenrace. Geschikt voor montage in vaste posities op een roterende as of als zwevende kegel.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 102,362x137,922x137,922 mm |
| Logistiek gewicht | 6063 g |
| Afmeting verpakking (D x B x H) | 171,45x107,95x171,45 mm |
| Binnendiameter | 104,775 mm |
| Buitendiameter | 117,93 mm |
| Breedte | 102,362 mm |
| Type lagerspeling | cn |
| Gewicht | 8,9 kg |
| Serie | 775 |
| Materiaal | staal |
| Koker | staal |
| Totale breedte lager | 102,362 mm |
| Statische basisbelasting, radiaal - C0r | 495000 N |
| Dynamische basisbelasting, radiaal - Cr | 156000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.684,88 excl. BTW
/ stuk
€ 5.668,70 incl. BTW
- Levering doorgaans binnen 9 dagen