Referenties
Bahco:306820000
Rubix:A0770115
EAN:8413345098885

Productdetails : BAHCO LIJMKLEM STAAL200X15CM 306820000
Stalen klem. Stalen T greep. Anti-slip remsysteem.
Sterke punten
•Heavy-duty due to spring steel material used for guides
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Fully protected double threaded screw
Double thread multiplies both advance and pressure capacity
Resistant casting jaws
Steel T-handle
Non-slip braking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 8450 g |
| Klemmen | 150 mm |
| Gewicht | 8,61 kg |
| Rail | 2010 mm |
| Klemdiepte | 155 mm |
| Bekdiepte | 40 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 64,12 excl. BTW
/ stuk
€ 77,59 incl. BTW
- Levering doorgaans binnen 9 dagen
