BESSEY LICHTMETALEN LIJMTANG LMU20/5

Light screw clamp U shape 200x50mm

Zie technische informatie

Referenties

Bessey:LMU20/5
Rubix:A0664102
Fabrikant:LMU20/5
EAN:4008158032573
BESSEY LICHTMETALEN LIJMTANG LMU20/5

Productdetails : BESSEY LICHTMETALEN LIJMTANG LMU20/5


Light screw clamp U

Design: Upper part and rail drawn from one piece of quality steel. Slide made from break-proof zinc die casting. Plastic protective caps at upper and lower part to protect the workpiece. Fixed bracket in U-shape for overlapping clamping up to 20 mm. Application: Use for overlapping clamping in limited spaces. Clamping force up to 1.5 kN.

Light screw clamp U shape 200x50mm

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aangepaste tariefcode82057000
€ 9,89 excl. BTW
/ stuk
€ 11,97 incl. BTW
  • Levering doorgaans binnen 9 dagen