Referenties
Loctite:PC 7202
Rubix:07012910
Fabrikant:1564701
EAN:5010266008875

Documenten
Productdetails : LOCTITE MARINE CHOCKING 7202 VAT 10 KG
2-part epoxy chocking system. Recommended for the installation of main motors and other auxiliary equipment. LOCTITE® PC 7202 is a 2-part epoxy chocking system. It is recommended for the installation of main motors and other equipment. Its high compressive strength withstands maximum loads. Typical applications include installation of main motors, drive motors, winches, hoists and deck mounted equipment
Loctite marine chocking 7202 vat 10 kg
Sterke punten
•Non-shrinking
Chemical resistant
Vibration resistantSelf-levelling
Withstands temperatures up to +121°C
Chemical resistant
Vibration resistantSelf-levelling
Withstands temperatures up to +121°C
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Gewicht | 10000 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 330,75 excl. BTW
/ stuk
€ 400,21 incl. BTW
- Levering doorgaans binnen 9 dagen