Referenties
Milwaukee:Shockwave HSS-G TiN Red Hex 9 mm - 1 pc
Rubix:A0649840
Fabrikant:48894721
EAN:0045242501717

Productdetails : MILWAUKEE METAALBOOR HSS-G TI. SHOCKWAVE 9MM
Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers. Titanium Nitride coating dispenses heat and makes the drill bit suitable for use also in high speed. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability.
Milwaukee SHOCKWAVE HSS-G TiN RED HEX metaalboor met titanium-nitride (TiN) coating en 1/4" hex schacht voor impactdrivers. Met 135° QUAD EDGE punt voor nauwkeurig starten.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 9 mm |
| Totale lengte | 117 mm |
| Snijlengte | 73 mm |
| Type schacht | cilindrisch |
| Bekleding | tin (titanium nitride) |
| Verhouding boordiameter/-lengte | 0,12 |
| Schacht | 1/4' hex shank |
| Materiaal mantel | hss |
| Te bewerken materiaal | metaal |
| Snijmateriaal | hss |
| Punthoek | 135 ° |
| Diameter handvat | 6,35 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,36 excl. BTW
/ stuk
€ 7,70 incl. BTW
- Levering doorgaans binnen 13 dagen
