BOSCH METAALBOOR HSS-CO D338 2X24X49 (PK=10ST) 2608585874
Metaalboren HSS-Co, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608585874
Rubix:A0151441

Documenten
Productdetails : BOSCH METAALBOOR HSS-CO D338 2X24X49 (PK=10ST) 2608585874
Metaalboren HSS-Co, DIN 338 2 x 24 x 49 mm; 10 stuks
Sterke punten
•Long Life drilling in stainless steel
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 2 mm |
| Totale lengte | 49 mm |
| Snijlengte | 24 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss-co |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,41 excl. BTW
/ pak
€ 15,02 incl. BTW
- Levering doorgaans binnen 9 dagen
