BOSCH METAALBOOR HSS-G D338 4,8X52X83 (SET=10ST) 2608595334
Metaalboren HSS-G, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608595334
Rubix:A0152714
EAN:3165140323512

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D338 4,8X52X83 (SET=10ST) 2608595334
Metaalboren HSS-G, DIN 338 4,8 x 52 x 83 mm; 10 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 4,8 mm |
| Totale lengte | 86 mm |
| Snijlengte | 52 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,87 excl. BTW
/ set
€ 17,99 incl. BTW
- Levering doorgaans binnen 9 dagen
