BOSCH METAALBOOR HSS-G D340 4,82X126 (PK=5ST) 2608596818
Metaalboren HSS-G, DIN 340
Zie technische informatieZie documentenReferenties
Bosch:2608596818
Rubix:A0151384

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D340 4,82X126 (PK=5ST) 2608596818
Metaalboren HSS-G, DIN 340 4,5 x 82 x 126 mm; 5 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 61 g |
| Afmeting verpakking (D x B x H) | 188x89x5 mm |
| Gewicht verpakking | 61 g |
| Boordiameter | 4,5 mm |
| Totale lengte | 126 mm |
| Snijlengte | 82 mm |
| Type schacht | toelopend |
| Interne koeling | nee |
| Materiaal mantel | hss |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 18,35 excl. BTW
/ pak
€ 22,20 incl. BTW
- Levering doorgaans binnen 9 dagen
