Referenties
Parker:87KBIW13MVX
Rubix:A0136530
Fabrikant:87KBIW13MVX
EAN:4039747350914


Technische samenvatting
| Aansluiting 1 | g 1/4 (binnendraad, parallel) |
|---|---|
| Materiaal | messing (brass) met fkm afdichting |
| Norm | G 1/4 (BSPP) |
Productdetails : RECTUS TERUGSLAGKOPPELING MESSING BI FKM 1/4 87KBIW13MVX
Parker's Quick Coupling Series 86/87/88 were especially developed for connecting coolant lines and injection molds. The countersunk plugs can easily be connected and disconnected because of the extended sleeve. The angular connections prevent kinks from forming in the hose.
This coupling series is available in single shut-off, double shut-off, straight-through versions and is also available with SAFE-LOCK™-technology. The shut-off couplings (with valve) are equipped with nickel plated sleeves for quick and accurate visual differentiation.
Markets:
- Industrial
Features/Benefits:
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
- Shut-off couplings are equipped with nickel plated sleeve for quick and accurate visual differentiation
Application Area:
- Mold cooling
- Cooling and tempering lines
This coupling series is available in single shut-off, double shut-off, straight-through versions and is also available with SAFE-LOCK™-technology. The shut-off couplings (with valve) are equipped with nickel plated sleeves for quick and accurate visual differentiation.
Markets:
- Industrial
Features/Benefits:
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
- Shut-off couplings are equipped with nickel plated sleeve for quick and accurate visual differentiation
Application Area:
- Mold cooling
- Cooling and tempering lines
Aansluitdraadmaat (inch): 1/4
Aansluitingstype: Binnendraad - parallel
Nominale diameter (dn): 9
Divisie: Lagedrukconnectoren Europa-divisie
Zeskantmaat: 21
Lengte (mm): 51,5
Constructiematerialen: Messing
Maximale werkdruk: 15
Maximale bedrijfstemperatuur: 200
Minimale bedrijfstemperatuur: -15
Buitendiameter: 24
Producttype: Koppeling
Afdichtingsmateriaal: FKM
Klep: Ja
Aansluitingstype: Binnendraad - parallel
Nominale diameter (dn): 9
Divisie: Lagedrukconnectoren Europa-divisie
Zeskantmaat: 21
Lengte (mm): 51,5
Constructiematerialen: Messing
Maximale werkdruk: 15
Maximale bedrijfstemperatuur: 200
Minimale bedrijfstemperatuur: -15
Buitendiameter: 24
Producttype: Koppeling
Afdichtingsmateriaal: FKM
Klep: Ja
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | g 1/4 (binnendraad, parallel) |
| Materiaal | messing (brass) met fkm afdichting |
| Norm | G 1/4 (BSPP) |
| Maximumtemperatuur | 200 °C |
| Maat | 1/4 |
| Type bedrading | bspp |
| Gender | dames |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 336,70 excl. BTW
/ 10 stuks
€ 407,41 incl. BTW
- Levering doorgaans binnen 20 dagen