Referenties
Bahco:59S/70PZ2-2P
Rubix:A0766122
EAN:7314150260331



Productdetails : BAHCO BITS 1/4 70MM PZ2 2D 59S/70PZ2-2P (SET=2ST)
Aandrijving:1/4" DIN 3126-E 6,3, ISO 1173. Afwerking: Zink, gefosfateerd. Materiaal: Hooggelegeerd kwaliteitsstaal. Toepassing: voor alle schroefapplicaties in handel en industrie. Application: For all screw applications in trade and industry. in blisterverpakking 2 stuks.
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 35 g |
| Hoogte | 70 mm |
| Model | 59s |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,46 excl. BTW
/ set
€ 10,24 incl. BTW
- Levering doorgaans binnen 9 dagen
