DORMER VHM SPIRAALBOOR R003 4.0 MM
Solid Carbide Jobber Drill, TiN tip Coated
Zie technische informatieReferenties
Dormer:R0034.0
Rubix:A0637920
Fabrikant:8402842
EAN:3603607083635


Technische samenvatting
| Totale lengte | 75 mm |
|---|---|
| Snijlengte | 43 mm |
| Type schacht | cilindrisch |
Productdetails : DORMER VHM SPIRAALBOOR R003 4.0 MM
Versatile entry-level drill with 120° point angle with four facet split point geometry for reduced thrust force and CTW flute construction for enhanced penetration rates. TiN tip coating improves performance and extends tool life. Suitable for both CNC machines and conventional machines across a wide range of workpiece materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Totale lengte | 75 mm |
| Snijlengte | 43 mm |
| Type schacht | cilindrisch |
| Diameter handvat | 4 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,09 excl. BTW
/ stuk
€ 42,46 incl. BTW
- Levering doorgaans binnen 6 dagen