DORMER VHM SPIRAALBOOR R003 6.5 MM

Solid Carbide Jobber Drill, TiN tip Coated

Zie technische informatie

Referenties

Dormer:R0036.5
Rubix:A0637891
Fabrikant:8402867
EAN:3603607083888
DORMER VHM SPIRAALBOOR R003 6.5 MM

Technische samenvatting

Totale lengte101 mm
Snijlengte63 mm
Type schachtcilindrisch
Zie alle specificaties

Productdetails : DORMER VHM SPIRAALBOOR R003 6.5 MM


Versatile entry-level drill with 120° point angle with four facet split point geometry for reduced thrust force and CTW flute construction for enhanced penetration rates. TiN tip coating improves performance and extends tool life. Suitable for both CNC machines and conventional machines across a wide range of workpiece materials.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Totale lengte101 mm
Snijlengte63 mm
Type schachtcilindrisch
Diameter handvat6,5 mm
€ 47,99 excl. BTW
/ stuk
€ 58,07 incl. BTW
  • Levering doorgaans binnen 6 dagen