Referenties
Atlas Copco:8202 1006 06
Rubix:2599002671
Fabrikant:8202100606
Productdetails : ATLAS COPCO PISTOOL BG 2605 STSS - 8202 1006 06
Blow gun Short tube, star tip
Sterke punten
High flow capacity , Suspension, Plastic body to avoid scratches, Air inlet thread in brass, Star tip availability for improved safety,
Toepassingen
Atlas Copco blow guns BG-series are hard wearing, user friendly solution for all cleaning applications. The plastic body offer flexibility in handling for both left and right handed users, it insulate against cold and it reduce the risk of scratches to worksurfaces. The blow gun has excellent throtteling properties allowing easy regulation of the air flow. The blow guns have air inlet thread in brass that is fully covered by the plastic body. Two versions available with star tip to reduce risk of damages or injuries if the tube is pressed against workpiece or skin.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 130 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 27,66 excl. BTW
/ stuk
€ 33,47 incl. BTW
- Levering doorgaans binnen 9 dagen
