Referenties
Norton Clipper:00310305777
Rubix:23079105
EAN:5450248344902

Documenten
Productdetails : CLIPPER TEGELBOOR DIAMANT PRO 8MM
Electroplated diamond drills designed for drilling all types of tiles found in the industry, will Also give outstanding performance on hard and brittle materials such as marble, granite, porcelain. 10mm connection for 3-jaw chuck power drills. For dry or wet drilling.
Toepassingen
For Dry or Wet Drilling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Snijlengte | 60 mm |
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,03 excl. BTW
/ stuk
€ 14,56 incl. BTW
- Levering doorgaans binnen 9 dagen
