TEROSON AFDICHTING PROFIEL RB VII ROND 5MM (RO=90M)
Double Sided Self Adhesive
Zie technische informatieZie documentenReferenties
Teroson:RB VII D5 LR96M
Rubix:07220060

Documenten
Productdetails : TEROSON AFDICHTING PROFIEL RB VII ROND 5MM (RO=90M)
TEROSON RB VII - Double-sided self-adhesive and permanently plastic sealing compound based on synthetic rubber. TEROSON® RB VII is a solvent free, permanently plastic, multipurpose sealant based on synthetic rubber. It serves as a good corrosion protection and can be painted with conventional paints based on oil and synthetic resins. The material exhibits very good water and aging resistance. Due to its tackiness the sealant adheres to most surfaces while they are clean and dry and shows excellent compatibility with a variety of substrates.
Sterke punten
•Self-adhesive on both sides
Can be painted over
Very good water and aging resistance
Solvent-free
Can be painted over
Very good water and aging resistance
Solvent-free
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Lengte | 10 m |
| Kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 135,98 excl. BTW
/ 2 rollen
€ 164,54 incl. BTW
- Levering doorgaans binnen 9 dagen