Referenties
Enerpac:NC2432
Rubix:A0013357
Fabrikant:NC2432
EAN:0662005850105

Productdetails : ENERPAC MOERKNIPPER NC2432
Sterke punten
Compact and ergonomic design, easy to use
Unique angled head design
Single-acting, spring return cylinder
Heavy duty chisels can be reground
Nut Splitters include spare chisel, spare set screw and wrench used to secure the chisel. A CR-400 coupler is standard
For applications with bolt sizes that are common to two tool model sizes, we recommend to select the larger of the two tools for the best results
Unique angled head design
Single-acting, spring return cylinder
Heavy duty chisels can be reground
Nut Splitters include spare chisel, spare set screw and wrench used to secure the chisel. A CR-400 coupler is standard
For applications with bolt sizes that are common to two tool model sizes, we recommend to select the larger of the two tools for the best results
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Buitendiameter | 64 mm |
| Breedte | 64 mm |
| Aangepaste tariefcode | 84678900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.036,52 excl. BTW
/ stuk
€ 3.674,19 incl. BTW
- Levering doorgaans binnen 16 dagen