Kegellager Timken 33895-902A7, Buitendiameter: 95.25 mm | Binnendiameter: 54.102 mm | Breedte: 63.5 mm
Kegellager
Zie technische informatieReferenties
Timken:33895-902A7
Rubix:03322000
EAN:0053893876559


Technische samenvatting
| Binnendiameter | 54,102 mm |
|---|---|
| Buitendiameter | 95,25 mm |
| Breedte | 63,5 mm |
Productdetails : TIMKEN 33895-902A7 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Kegellagerass y Timken 33895-902A7 in TDO-configuratie met dubbele rij en double outer race. Ontworpen voor zware radiale én axiale belastingen.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 63,5x95,25x95,25 mm |
| Logistiek gewicht | 1751 g |
| Afmeting verpakking (D x B x H) | 68,4276x106,3752x106,3752 mm |
| Binnendiameter | 54,102 mm |
| Buitendiameter | 95,25 mm |
| Breedte | 63,5 mm |
| Type lagerspeling | cn |
| Gewicht | 1,75 kg |
| Serie | 33800 |
| Totale breedte lager | 63,5 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 579,43 excl. BTW
/ stuk
€ 701,11 incl. BTW
- Levering doorgaans binnen 9 dagen