Kegellager Timken 5535B, Buitendiameter: 122.238 mm | Binnendiameter: 55.562 mm | Breedte: 36.513 mm
Kegellager
Zie technische informatieReferenties
Timken:5535B
Rubix:03323636
EAN:0053893142890


Technische samenvatting
| Binnendiameter | 55,562 mm |
|---|---|
| Buitendiameter | 122,238 mm |
| Breedte | 36,513 mm |
Productdetails : TIMKEN 5535 B CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken TSF enkelgeflensde lagercup voor taps toelopende rollagerserie 5500. Buitendiameter 122,238 mm, breedte 36,513 mm en gewicht 2,3 kg.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 36,513x122,238x122,238 mm |
| Logistiek gewicht | 760 g |
| Afmeting verpakking (D x B x H) | 49,022x141,732x141,732 mm |
| Binnendiameter | 55,562 mm |
| Buitendiameter | 122,238 mm |
| Breedte | 36,513 mm |
| Type lagerspeling | cn |
| Gewicht | 2,3 kg |
| Serie | 5500 |
| Koker | staal |
| Totale breedte lager | 43,764 mm |
| Norm | TSF (TAPERED SINGLE FLANGED) |
| Statische basisbelasting, radiaal - C0r | 327000 N |
| Dynamische basisbelasting, radiaal - Cr | 237000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.933,12 excl. BTW
/ stuk
€ 3.549,08 incl. BTW
- Levering doorgaans binnen 9 dagen