BOSCH METAALBOOR HSS-CO D338 9X81X125 (SET=5ST) 2608585896
Metaalboren HSS-Co, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608585896
Rubix:A0152115
EAN:3165140521314

Documenten
Productdetails : BOSCH METAALBOOR HSS-CO D338 9X81X125 (SET=5ST) 2608585896
Metaalboren HSS-Co, DIN 338 9 x 81 x 125 mm; 5 stuks
Sterke punten
•Long Life drilling in stainless steel
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 9 mm |
| Totale lengte | 125 mm |
| Snijlengte | 81 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss-co |
| Punthoek | 135 ° |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 39,05 excl. BTW
/ set
€ 47,25 incl. BTW
- Levering doorgaans binnen 9 dagen
