DORMER VHM SPIRAALBOOR R003 12.0 MM
Solid Carbide Jobber Drill, TiN tip Coated
Zie technische informatieReferenties
Dormer:R00312.0
Rubix:A0637956
Fabrikant:8402907
EAN:3603607084281


Technische samenvatting
| Totale lengte | 151 mm |
|---|---|
| Snijlengte | 101 mm |
| Type schacht | cilindrisch |
Productdetails : DORMER VHM SPIRAALBOOR R003 12.0 MM
Versatile entry-level drill with 120° point angle with four facet split point geometry for reduced thrust force and CTW flute construction for enhanced penetration rates. TiN tip coating improves performance and extends tool life. Suitable for both CNC machines and conventional machines across a wide range of workpiece materials.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Totale lengte | 151 mm |
| Snijlengte | 101 mm |
| Type schacht | cilindrisch |
| Diameter handvat | 12 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 97,34 excl. BTW
/ stuk
€ 117,78 incl. BTW
- Levering doorgaans binnen 6 dagen