Referenties
Bahco:59S/M8-3P
Rubix:A0766107
EAN:7314150259199



Productdetails : BAHCO BITS 1/4 25MM XZN M8 3D 59S/M8-3P (SET=3ST)
Aandrijving: 1/4" DIN 3126-C 6,3, ISO 1173. Afwerking: Zink, gefosfateerd. Materiaal: Hooggelegeerd kwaliteitsstaal. Application: For automotive applications. These screws are used in high torque applications. in blisterverpakking 3 stuks.
For XZN head screws
For automotive and these screws are used in high torque applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
For automotive and these screws are used in high torque applications
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces or plastic box of 10 pieces
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|---|
| Logistiek gewicht | 27 g |
| Model | 59s/m8-3p |
| Materiaal | hoogwaardig gelegeerd staal |
| Maat | m8 |
| Aandrijftype | xzn (triple square) / 1/4' hex-aandrijving |
| Bekleding | zinkfosfaatafwerking |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,40 excl. BTW
/ set
€ 19,84 incl. BTW
- Levering doorgaans binnen 9 dagen
