Referenties
Bahco:4750-UP-2
Rubix:A0766885
EAN:7314150187768

Productdetails : BAHCO GEREEDSCHAPSHOUDER TAH 4750-UP-2
Universele gereedschapshouder. Voor al uw gereedschap. Metalen, tegen roest behandelde klinknagels. Industrieel gestikt voor stevigheid en duurzaamheid. 4750-UP-2 includes 2 hooks for extra loops and 2 safety rings for lanyard attachment.
Sterke punten
•Modern design specifically developed for storing all essential tools keeping them at hand
Extremely robust, made of 1680 denier polyester with riveted reinforcements
Hammer holder
Measuring tape holder
Real leather slots ideal for holding tools as pliers, screwdrivers, etc
Big compartment for long tools
Universal pouch fits any Bahco tool belt or normal clothing belt
Handle for caring it
Extremely robust, made of 1680 denier polyester with riveted reinforcements
Hammer holder
Measuring tape holder
Real leather slots ideal for holding tools as pliers, screwdrivers, etc
Big compartment for long tools
Universal pouch fits any Bahco tool belt or normal clothing belt
Handle for caring it
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 544 g |
| Aantal vakken | 2 |
| Lengte | 270 mm |
| Hoogte | 270 mm |
| Materiaal | weerbestendig polyester (3 lagen/3d-vormige technologie); lederen zijvak; roestvaststalen onderdelen (o.a. hamerhouder, d-ringen en tape-clip) |
| Diepte | 145 mm |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 39,69 excl. BTW
/ stuk
€ 48,02 incl. BTW
- Levering doorgaans binnen 9 dagen
