Referenties
Stahlwille:65622250
Rubix:10124640
EAN:4018754038107



Documenten
Productdetails : STAHLWILLE 2250 GRIPTANG 65622250
Met parallelle, gesmede bekken, met snelontspanner, Chroom-Vanadium.
Sterke punten
•With parallel, forged jaws
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 20x83x250 mm |
| Logistiek gewicht | 700 g |
| Vorm van de bekken | recht |
| Klemcapaciteit | 50 mm |
| Lengte | 250 mm |
| Capaciteit | 50 mm |
| Gewicht | 700 g |
| Type | zelfgrijptang 6562 (2250 griptang) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 56,58 excl. BTW
/ stuk
€ 68,46 incl. BTW
- Levering doorgaans binnen 6 dagen
