SMC KLEMKOPPELING KFT08N-00

KLEMKOPPELING

Zie technische informatie

Referenties

SMC:KFT08N-00
Rubix:05279968
Fabrikant:KFT08N-00
SMC KLEMKOPPELING KFT08N-00

Productdetails : SMC KLEMKOPPELING KFT08N-00


KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
Smc klemkoppeling kft08n-00

Technische informatie


Attributen
Verpakkingshoeveelheid10
€ 59,60 excl. BTW
/ 10 stuks
€ 72,12 incl. BTW
  • Levering doorgaans binnen 9 dagen