BOSCH METAALBOOR HSS-G D340 13X134X205 (PK=5ST) 2608596835
Metaalboren HSS-G, DIN 340
Zie technische informatieZie documentenReferenties
Bosch:2608596835
Rubix:A0150997

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D340 13X134X205 (PK=5ST) 2608596835
Metaalboren HSS-G, DIN 340 13 x 134 x 205 mm; 5 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 725 g |
| Afmeting verpakking (D x B x H) | 235x83x16 mm |
| Gewicht verpakking | 725 g |
| Boordiameter | 13 mm |
| Totale lengte | 205 mm |
| Snijlengte | 134 mm |
| Type schacht | toelopend |
| Interne koeling | nee |
| Materiaal mantel | hss |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 95,93 excl. BTW
/ pak
€ 116,08 incl. BTW
- Levering doorgaans binnen 9 dagen
