Referenties
Loctite:601
Rubix:07010190
Fabrikant:142728
EAN:5010266601717

Documenten
Productdetails : LOCTITE BORGMIDDEL 601 FLACON 250 ML
Loctite 601 250 ml Bevestigingslijm met hoge sterkte, lage viscositeit, kleine spelingen Technische gegevens: Kleur: Groen. Sterkte: hoog. Diametrale speling: tot 0,1 mm. Temperatuurbereik: -55 gr.C tot +150 gr.C.Fixatietijd voor staal: 25 min. Trekschuifsterkte in N/mm2: hoger dan 15.
Sterke punten
• Provides permanent, high-strength retention for cylindrical assemblies;
• Prevents loosening and leakage caused by vibration and shock loads;
• Suitable for diametral clearances up to 0.1 mm for optimum adhesion;
• Fixture time suited to industrial applications (25 minutes on steel);
• Excellent performance across a wide temperature range (-55 °C to 150 °C);
• UV fluorescence enables efficient quality control inspections.
• Prevents loosening and leakage caused by vibration and shock loads;
• Suitable for diametral clearances up to 0.1 mm for optimum adhesion;
• Fixture time suited to industrial applications (25 minutes on steel);
• Excellent performance across a wide temperature range (-55 °C to 150 °C);
• UV fluorescence enables efficient quality control inspections.
Toepassingen
LOCTITE® 601 retaining compound is ideal for industrial environments where permanent cylindrical assemblies are required. It is particularly suitable for precision engineering and mechanical applications involving bearings, bushings and metal components. This product is recommended for use in the automotive, aerospace, machinery manufacturing and industrial equipment sectors, where it provides a reliable solution for improving the durability and performance of assembled parts.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Kleur | groen |
| Inhoud | 250 ml |
| Minimale temperatuur | -55 °C |
| Droogtijd | 25 min |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 218,91 excl. BTW
/ stuk
€ 264,88 incl. BTW
- Levering doorgaans binnen 9 dagen