TEROSON AFDICHTING PROFIEL RB VII 20 X 2MM (PK=4X10M)
Sealing Tape
Zie technische informatieZie documentenReferenties
Teroson:150307
Rubix:07220052
EAN:4002872119329




Documenten
Productdetails : TEROSON AFDICHTING PROFIEL RB VII 20 X 2MM (PK=4X10M)
Body Repair – Metal sealing: permanently plastic profiled sealing tape. Synthetic rubber. TEROSON® RB VII is a solvent-free, permanently plastic profiled, multi-purpose round sealing cord based on synthetic rubber. The cord is used for spacing and in-between sealing of metal, wood or plastic parts, for applications such as sealing of overlapping joints and rear lamp housings. It also protects against corrosion between steel and non-ferrous metals and serves as a vibration damper. The product adheres to most surfaces. Surface preparation with TEROSON® VR 10 recommended.
Sterke punten
- Very good water and ageing resistance
- Dismantling parts without destroying vehicle components
- Protection against contact corrosion between steel and nonferrous metals
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Kleur | zwart |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 477,72 excl. BTW
/ 4 rollen
€ 578,04 incl. BTW
- Levering doorgaans binnen 9 dagen