Referenties
Rocol:X2103 GRAPHITE 50kg
Rubix:07040627
Fabrikant:82076
EAN:5024747820764

Productdetails : ROCOL 82076 X2103 GRAPHITE 50KG
Rocol Graphite is a firm but flexible compound for use with pipes, flanges and face joints. This product has effective and reliable sealing to 1400 PSI, maintaining high performance levels. This product also has an impressive temperature range of up to 450°C.
Rocol 82076 x2103 graphite 50kg
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Inhoud | 50000 ml |
| Kleur | zwart |
| Type | silicone |
| Gewicht | 50 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.758,79 excl. BTW
/ stuk
€ 3.338,14 incl. BTW
- Levering doorgaans binnen 9 dagen