Referenties
Teroson:RB 81 25X1.5
Rubix:A0686505
EAN:4002872117158

Documenten
Productdetails : TEROSON RB 81 25X1,5 SR40M black
High-quality butyl sealing compound with powerful adhesion and plasto-elastic properties.
TEROSON RB 81 is a high quality, strongly adhesive sealing tape based on butyl rubber with plasto-elastic properties. The particularly strong tackiness provides a firm lamination between the contact surfaces and, therefore, a reliable sealing effect. RB 81 is self-welding. Higher temperature influence for a short time has no adverse effect on quality and function.
TEROSON RB 81 is a high quality, strongly adhesive sealing tape based on butyl rubber with plasto-elastic properties. The particularly strong tackiness provides a firm lamination between the contact surfaces and, therefore, a reliable sealing effect. RB 81 is self-welding. Higher temperature influence for a short time has no adverse effect on quality and function.
Sterke punten
Self-welding.
Excellent water and aging resistance.
Self-adhesive on both sides.
Non-corrosive constituents.
Excellent water and aging resistance.
Self-adhesive on both sides.
Non-corrosive constituents.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Lengte | 25 m |
| Kleur | zwart |
| Aangepaste tariefcode | 35061000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 211,60 excl. BTW
/ 4 stuks
€ 256,04 incl. BTW
- Levering doorgaans binnen 16 dagen