Referenties
3M:550600B
Rubix:23061108
Fabrikant:7000061788

Productdetails : 3M POLYURETHAAN KIT 550FC ZWART 600 ML 550600B
These products are cutting-edge, one-component formulas that require no mixing and no special application tools are required. These products form durable, elastic connections that last a long time and are ideal for: mounting panels, seals and penetrations in construction, concrete sealing, glass sealing and glazing and many other applications.
3m polyurethaan kit 550fc zwart 600 ml 550600b
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Kleur | zwart |
| Inhoud | 600 ml |
| Droogtijd | 60 min |
| Type toepassing | sigillante adesivo poliuretanico monocomponente igroindurente (moisture-curing) per incollaggio e sigillatura multi-superficie di substrati diversi (marine, transportation e construction). |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,92 excl. BTW
/ 12 stuks
€ 154,78 incl. BTW
- Levering doorgaans binnen 17 dagen