Referenties
3M:5313225
Rubix:23060223
Fabrikant:7000079807

Productdetails : 3M SCOTCH-WELD NADENSTRIP 5313 5313225
3M™ Scotch-Weld™ Preformed Sealant Strip 5313 is a tacky solid extrusion based on a synthetic rubber. The adhesive strength of 5313 is sufficient to cause cohesive failure of the sealer before loss of adhesion to the substrate, when pulled in tension. Retain the same properties and consistency after aging in several different environments including weathering, when using 3M™ Scotch-Weld™ Preformed Sealant Strip 5313. Our black sealant strip is a tacky solid extrusion based on a synthetic rubber. It also doesn’t blister, lose adhesion or is affected by heat or plasticizers migration.
Sterke punten
•Excellent water and weather resistance
Pliable synthetic sealant for easy sealing and gap filling
Non-curing, ready once applied
Based on synthetic rubber
Pliable synthetic sealant for easy sealing and gap filling
Non-curing, ready once applied
Based on synthetic rubber
Toepassingen
Use as a non-curing strip that retains the same features and consistency after aging in several different environments
Technische informatie
Attributen
| Verpakkingshoeveelheid | 2 |
|---|---|
| Kleur | zwart |
| Type | butyleen |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 618,24 excl. BTW
/ 2 rollen
€ 748,07 incl. BTW
- Levering doorgaans binnen 17 dagen