Referenties
Teroson:2479370
Rubix:07220142
Fabrikant:2479370
EAN:4058093005637

Documenten
Productdetails : TEROSON AFDICHTING MS 937 WIT WORST 570 ML
One-component sealant based on silane modified polymers, which cures by reaction with moisture to an elastic product. The skin formation and curing times are dependent on humidity and temperature, and the curing time also depends on joint depth. By increasing the temperature and moisture these times can be reduced;low temperature as well as low moisture retard the process. Teroson MS 937 is particularly sag-resistant leading to a high position tack after matching of the parts to be bonded. Teroson MS 937 is free of solvents, isocyanates, silicones and PVC. It demonstrates good adhesion to many substrates. Teroson MS 937 demonstrates the strength necessary for elastic bonding. Teroson MS 937 allows accelerated curing as two-component material.
Teroson afdichting ms 937 wit worst 570 ml
Sterke punten
•Good fungus resistance
4 mm depth of cure
1-part sealant
Thixotropic
4 mm depth of cure
1-part sealant
Thixotropic
Toepassingen
Elastic Bonding of Metals and Plastics
Technische informatie
Attributen
| Verpakkingshoeveelheid | 16 |
|---|---|
| Inhoud | 570 ml |
| Kleur | zwart |
| Type | silicone |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 100 °C |
| Aangepaste tariefcode | 35061000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 406,72 excl. BTW
/ 16 stuks
€ 492,13 incl. BTW
- Levering doorgaans binnen 9 dagen