3M SCOTCH ATG TRANSFER TAPE 969 CLEAR 12MMX16.5MTR 9691216
Scotch ATG Zelfklevende Transfer Tape
Zie technische informatieZie documentenReferenties
3M:7000116652
Rubix:23061676
Fabrikant:7000116652
EAN:5010027131194
Documenten
Productdetails : 3M SCOTCH ATG TRANSFER TAPE 969 CLEAR 12MMX16.5MTR 9691216
De 3M Scotch® 969 ATG zelfklevende transfer tape gebruikt een drukgevoelige lijm als alternatief voor smeltlijm. Het heeft een sterke initiële kleefkracht en een grote houdkracht op een verscheidenheid aan materialen. Deze oppervlakken omvatten metalen, kunststoffen en hout.
Sterke punten
A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives
Apply as a safe alternative to hot melt adhesives
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives
Apply as a safe alternative to hot melt adhesives
Toepassingen
Use as a cost effective replacement to rivets, staples, screws, bolts and liquid adhesives
Technische informatie
Attributen
| Verpakkingshoeveelheid | 72 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 680,40 excl. BTW
/ 72 rollen
€ 823,28 incl. BTW
- Levering doorgaans binnen 10 dagen