Referenties
Facom:CR.GLUE
Rubix:10561286
EAN:3662424039768

Documenten
Productdetails : FACOM LIJMSTAAFJES 11MMX198MM A 1 KG CR.GLUE
Facom lijmstaafjes 11mmx198mm a 1 kg cr.glue
Sterke punten
•Glue based on thermoplastic polymers
For use with hot glue gun FACOM E.900A or equivalent
Suited to bodywork dent removal operations
Cleaned with rubbing alcohol
Packaged in 1 kg box
For use with hot glue gun FACOM E.900A or equivalent
Suited to bodywork dent removal operations
Cleaned with rubbing alcohol
Packaged in 1 kg box
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1118 g |
| Afmeting verpakking (D x B x H) | 215x105x75 mm |
| Gewicht verpakking | 1118 g |
| Inhoud | 1000 ml |
| Kleur | kleurloos |
| Type | silicone |
| Gewicht | 1000 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 41,45 excl. BTW
/ stuk
€ 50,15 incl. BTW
- Levering doorgaans binnen 9 dagen
