Referenties
Loctite:SI 5910
Rubix:07010322
Fabrikant:88305
EAN:5010266238562

Documenten
Productdetails : LOCTITE SILICONE ZWART SI 5910 VAT 20 L
LOCTITE SI 5910 is a low strength gasketing product for flexible flanges that has good resistance to oil and joint movement. LOCTITE® SI 5910 is a low strength, silicone-based gasketing product designed for use on flexible flanges with machined or cast surfaces (metal or plastic). It is suitable for gaps up to 1 mm and offers a cure-through volume (in 24 h) of 2. 75 mm. Typical applications include stamped sheet metal covers (timing covers and oil sumps).
Sterke punten
•For metal and plastic partsusable
For flanges in permanent contact with oil•Good resistance to oil and joint movement
Can be supplied in cartridges, tubes or rocep cans
For use with flexible flange
For flanges in permanent contact with oil•Good resistance to oil and joint movement
Can be supplied in cartridges, tubes or rocep cans
For use with flexible flange
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
| Type | silicone |
| Gewicht | 20000 g |
| Minimale temperatuur | -55 °C |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.730,72 excl. BTW
/ stuk
€ 2.094,17 incl. BTW
- Levering doorgaans binnen 16 dagen